Shop All Asphalt Tools
Kraft Tool
Sealcoat Squeegee, 36", Straight
Mfr # GG845RE
Zoro # G610993836
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 7 ft
- Includes Braces, Replaceable Blade
- Features Blade Withstands Temperatures Up to 220 Degrees F, Rounded Blade Edge
- Bristle or Blade Width 36 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # GG845RE
- Zoro # G610993836
- UPC # 765139454499
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Handle Length | 7 ft |
Bristle or Blade Width | 36 in |
Details
Item | Sealcoat Squeegee |
Includes | Braces, Replaceable Blade |
Features | Blade Withstands Temperatures Up to 220 Degrees F, Rounded Blade Edge |
Body Material | Aluminum |
Push or Pull Function | Pull |
Bristle or Blade Material | Neoprene |
Blade Shape | Straight |
Product Type | Squeegee |
Description
Asphalt Brooms, Squeegees, and Rakes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Car, 6" x 3" 1/4" Lip 90 deg. (CF528)
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-09)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267M2)
- ZORO SELECT 13/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102031A)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG816)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836F)
- KRAFT TOOL Asphalt Coating Broom/Squeegee, 18 in (GG876-01)
- KRAFT TOOL Long Arm Asphalt Rake, 16", Straight (GG870)
- KRAFT TOOL Mixing Barrel w/Lid, 15 gal, Plastic (GG601)
- KRAFT TOOL Asphalt Applicator Tools (GG961-01)
- MARSHALLTOWN Asphalt Crack Filler Pour Pot, 2.6 gal (RED704988)
- Kraft Tool Asphalt Tools