Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Scraper, Stiff, 3", SS, Handle Length: 4 in
Mfr # DW033
Zoro # G9038425
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Stainless Steel
- Blade Length 4 1/2 in
- Overall Length 8 1/4 in
- Color Pickled Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW033
- Zoro # G9038425
- UPC # 765139500332
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 4 1/2 in |
Overall Length | 8 1/4 in |
Handle Length | 5 in |
Description
The Kraft Tool DW033 Scraper is a sturdy tool for scraping paint, glue and grime. The stainless steel blade is 4 1/2 in. long and 3 in. wide, while the overall length of the scraper is 8 1/4 in. This beveled blade scraper has a pickled wood handle with a hang hole that allows you to store it conveniently when not in use. Made of stainless steel, this stiff blade scraper has an overall length of 8 1/4 in., with a blade width of 3 in. It also features a tapered handle with an 4 in. handle length for improved control and comfort when using it on your projects. If you are looking for quality tools to complete your projects, the Kraft Tool DW033 Scraper will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Four Piece Electronic Pliers Tool Kit (C2KN)
- SATA Mini Bit Driver Set, 11 Pc. (ST09144)
- WESTWARD 3/32" 135 Deg. Jobber Length Drill Bit (401J68)
- POWERWELD F-Clamp, 12" (F-1200-12)
- KRAFT TOOL Scraper Blade for Scraper, 36" (GG023-01)
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730PF)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736)
- KRAFT TOOL Floor/Form Scraper, 36 (GG023)
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733L)
- WESTWARD Putty Knife, Flexible, 2", Polypropylene (13A684)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers