Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Scraper, Stiff, 3", SS
Mfr # DW035
Zoro # G9038443
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Stainless Steel
- Blade Length 4 1/2 in
- Overall Length 9 1/4 in
- Color Pickled Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW035
- Zoro # G9038443
- UPC # 765139500356
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 4 1/2 in |
Overall Length | 9 1/4 in |
Handle Length | 4 3/4 in |
Description
The Kraft Tool DW035 Scraper is a high-quality tool designed for use with joint compound. The bent blade scraper is made of stainless steel and has a pickled wood handle. It features a hammer head, tapered handle that allows you to apply maximum pressure without straining your wrist. This stiff scraper measures 4 1/2 in. in length, 3 in. in width and 9 1/4 in. overall length. If you are looking for the best quality tools for applying joint compound, this Kraft Tool DW035 Scraper is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Identifier, 21" L, SS, 2.5" W (TH-COM-S-------)
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- SUPERCUT 57.5-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (352016)
- GREENLEE 64Mm Punch (35167G)
- KRAFT TOOL Elite Series 3" All Stainless Steel (DW706PF)
- KRAFT TOOL Scraper, Stiff, 1-1/2", SS (DW025)
- KRAFT TOOL Replacement Handle w/Handle Clamp, 54 ft. (GG014-04)
- KRAFT TOOL Painters Tool, Stiff, 2-3/8", SS (DW027)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729)
- KRAFT TOOL Wipe Down Knife, Flexible, 5-1/4", Rubber (DW453)
- ALLWAY 2" X-Series Flexible Putty Knife, Nylon Handle (X2F)
- Kraft Tool Drywall and Plastering Tools