Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Scraper, Stiff, 1-1/2", SS
Mfr # DW025
Zoro # G9038407
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Stainless Steel
- Blade Length 2 1/4 in
- Overall Length 7 1/2 in
- Color Pickled Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW025
- Zoro # G9038407
- UPC # 765139500257
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 2 1/4 in |
Overall Length | 7 1/2 in |
Handle Length | 4 in |
Description
If you need to remove old paint, glue or any other build-up, the Kraft Tool DW025 Scraper is the tool for you. This scraper will allow you to clean stubborn areas without leaving a scratch. The stainless steel blade of this scraper has a length of 1 1/2 in. and width of 1/2 in. It also has an overall length of 7 1/2 in., with a handle that measures 4 in. long. The wood handle has been pickled to give it a distressed look, while the tapered design allows for a firm grip. Its chisel blade offers stiff flexibility so you can use it on multiple surfaces without damaging them. This Kraft Tool Pickled Wood Chisel Scraper will get rid of all traces of dirt from your walls and floors easily and efficiently
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Pin (10456)
- SUPERCUT 116-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (205619)
- BIG HORN 5-Inch Aluminum Blast Gate for Vacuum/Dust Collector (11503)
- MARKAL Replmt Nib, Markal Valve Action, PK144 (96867)
- KRAFT TOOL Co. DW728 2 in. All Stainless Steel Joint Knife, 5PK (DW728-5)
- KRAFT TOOL T-Handle Floor Scraper w/7" Blade (GG393)
- KRAFT TOOL Floor/Form Scraper, 7 (GG013)
- KRAFT TOOL Replacement Blade for Wallscraper, 22" (DC388)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730)
- KRAFT TOOL Replacement Handle w/Handle Clamp, 54 ft. (GG014-04)
- A2Z SCILAB Caulk Finishing Spatula 10 Total Length with 1 Wide 6 Long Stainless Steel Blade (A2Z-ZR-WHS6BY)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers