Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Scraper Blade, Stiff, 5", Carbon Steel, PK5
Mfr # FC521
Zoro # G9038732
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 5 in
- Blade Material Carbon Steel
- Blade Length 5 in
- Overall Length 5 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # FC521
- Zoro # G9038732
- UPC # 765139425215
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 5 in |
Blade Length | 5 in |
Overall Length | 5 in |
Overall Width | 5 in |
Overall Height | 5/8 in |
Details
Blade Material | Carbon Steel |
Color | Gray |
Features | Heavy-Duty Scrapers, Replacement Blades |
Application | Use with Heavy-Duty Scrape |
Number of Pieces | 5 |
Handle Material | No Handle |
Knife / Scraper Sub-Category | Scrapers |
Item | Replacement Scraper Blade |
No. of Edges | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Standard |
Nonsparking | No |
Product Type | Replacement Scraper Blade |
Material | Carbon Steel |
Description
Replacement Scraper Blade, Material Carbon Steel, Overall Height 5/8 in, Overall Length 5 in, Overall Width 5 in, Product Type Replacement Scraper Blade, Features Heavy-Duty Scrapers, Replacement Blades, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Square File - Second Cut (11091)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NV65AH / NV65AH2 Coil Nailer - Replaces 880-650 / 888-026 (SP 882-684)
- SPYDER Wire Brush, Reciprocating Saw (400002)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- KRAFT TOOL Landscape/Floor Scraper (GG859)
- KRAFT TOOL Wipe Down Knife, Flexible, 5-1/4", Rubber (DW453)
- KRAFT TOOL Taping Knife, Flexible, 6", Carbon Steel (DW533)
- KRAFT TOOL Broad Knife, 28" Handle, 7" (DW277)
- KRAFT TOOL Elite Series 1-1/2" Chisel Stainless (DW704PF)
- KRAFT TOOL Stainless Steel Standard Taping, 8" x 3 (DW808PFSS)
- VULCAN Knife Drywall Taping 12In Ergo (360233L)
- Kraft Tool Drywall and Plastering Tools