Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Scraper Blade for Scraper, 22"
Mfr # GG022-01
Zoro # G6484287
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Length 22"
- Features Flexible
- Application Ideal for after work clean up as well as prepping surfaces for remodeling and refurbishments.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG022-01
- Zoro # G6484287
- UPC # 765139328035
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 22" |
Details
Blade Material | Steel |
Features | Flexible |
Application | Ideal for after work clean up as well as prepping surfaces for remodeling and refurbishments. |
Number of Pieces | 1 |
Item | Scraper Blade for Scraper,22" |
Product Type | Scraper Blade for Scraper,22" |
Description
Scraper Blade for Scraper,22 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Contractor (65743GRA)
- CENTURY DRILL & TOOL Quick Change Insert Bit Holder, 1/4x3 in. (70535)
- STI EZPATH Series 44 Floor Plate Pack (EZP144F)
- GEDORE Torque Wrench, 14x18, 60-300ft/lb (4301-01)
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- KRAFT TOOL Floor/Form Scraper, 14 (GG014)
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735PF)
- KRAFT TOOL Scraper, Stiff, 3", SS (DW035)
- KRAFT TOOL Floor/Form Scraper, 22 (GG022)
- KRAFT TOOL Scraper, Stiff, 5", Carbon Steel (FC520)
- ALLWAY 2 in. W Plastic Flexible Putty Knife (DS20P)
- Kraft Tool Drywall and Plastering Tools