Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Scraper Blade for Scraper, 14"
Mfr # GG014-01
Zoro # G6484296
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Length 14"
- Features Flexible
- Application Ideal for after work clean up as well as prepping surfaces for remodeling and refurbishments.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # GG014-01
- Zoro # G6484296
- UPC # 765139327991
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 14" |
Details
Blade Material | Steel |
Features | Flexible |
Application | Ideal for after work clean up as well as prepping surfaces for remodeling and refurbishments. |
Number of Pieces | 1 |
Item | Scraper Blade for Scraper,14" |
Product Type | Scraper Blade for Scraper,14" |
Description
The Kraft Tool GG014-01 Scraper Blade for Scraper, 14" is the perfect tool to have on hand when you need to clean up after a project. The flexible blade can be used to scrape down surfaces as well as apply joint compound. Made of steel, the scraper blade has a length of 14". It can be used on any flat surface and is ideal for both after work clean up as well as prepping surfaces for remodeling and refurbishments. The Kraft Tool GG014-01 Scraper Blade for Scraper, 14" is the perfect addition to your toolshed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- MAKITA Bi-Metal Sub-Compact Port, 28-3/4" 24 TPI (E-08757)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1030-P5)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Standard Head, 18V DC, Includes (2) 5.0Ah Batteries (48-11-1852, 2880-20)
- KRAFT TOOL Floor/Form Scraper, 48 (GG024)
- KRAFT TOOL Elite Series 1-1/2" Chisel Stainless (DW704PF)
- KRAFT TOOL Joint Knife, Stiff, 7-1/4", Blue Steel (DW281)
- KRAFT TOOL Replacement Handle w/Handle Clamp, 54 ft. (GG014-04)
- KRAFT TOOL Blade for Heavy-Duty Scraper, 18" (CC208)
- KRAFT TOOL Floor/Form Scraper, 7 (GG013)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 6" (OX-P013215)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers