Shop All Drywall Specialty Tools
Kraft Tool
Sandpaper, Die-Cut, Medium Grit, PK100
Mfr # DC080
Zoro # G9038251
product price: $56.19
/pk 100, $0.56/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Die-Cut
- Size 11 in L x 4-1/4 in W
- Length (In.) 11 in
- For Use With Mfr. No. DW442P
- Number of Pieces 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DC080
- Zoro # G9038251
- UPC # 765139510805
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 11 in L x 4-1/4 in W |
Length (In.) | 11 in |
Width (In.) | 4 1/4 in |
Length (Ft.) | 29/32 ft |
Details
Item | Sandpaper |
Type | Die-Cut |
For Use With | Mfr. No. DW442P |
Number of Pieces | 100 |
Construction | Synthetic Mineral |
Characteristics | CAMI 80 Grit, Medium Grit |
Application | Sanding Drywall Mud |
Description
Sandpaper, Die-Cut, Number of Pieces 100, Size 11 in L x 4-1/4 in W, Length (In.) 11 in, Length (Ft.) 29/32 ft, Width (In.) 4 1/4 in, Construction Synthetic Mineral, CAMI 80 Grit, Medium Grit, Sanding Drywall Mud, For Use With Mfr. No. DW442P, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Air Blow Gun with Rubber Tip (CP21072)
- WERA Screwdriver Set, Metric, SAE, Torx (05018110001)
- BON TOOL Bon 22-854 Groover Saw Cut 6 X 6 2" Deep Comfort Grip Handle (22-854)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Blue, Mag. (5NNE4)
- KRAFT TOOL Drywall Lifter, Roll, Rigid Steel (DC171)
- KRAFT TOOL Circle Cutter, Drywall, Plated Steel (DW241)
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- KRAFT TOOL Sandpaper, Die-Cut, Fine Grit, 11in.L, PK100 (DC083)
- KRAFT TOOL Sandpaper, Die-Cut, Very Fine Grit, PK100 (DC084)
- KRAFT TOOL Gun and Hopper, 18in. L, Cast Aluminum (PC301)
- U S GYPSUM Drywall Repair Clip (81099011351)
- Kraft Tool Drywall Specialty Tools