Shop All Squeegee Parts
Kraft Tool
Round to Square Lute Handle, 66" L, Wood
Mfr # GG875-03
Zoro # G8713008
original price:
$45.00
10% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Color Natural
- Length 66 in
- Material Wood
- For Use With GG875-01, GG875-02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG875-03
- Zoro # G8713008
- UPC # 765139452235
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Length | 66 in |
Overall Length | 66 in |
Details
Connection Type | Threaded |
Color | Natural |
Material | Wood |
For Use With | GG875-01, GG875-02 |
Features | Jam Handle Fits In Bracket, Made In USA, Round to Square Handle for Comfortable Grip |
Item | Squeegee Handle |
Handle Material | Wood |
Compatible Manufacturer Part Number | GG875-01, GG875-02 |
Product Type | Squeegee Handle |
Description
Squeegee Handle, Connection Type Threaded, Material Wood, Overall Length 66 in, Color Natural, Color Coding System No, Compatible Grainger Part Number 43Y584, 43Y585, Compatible Manufacturer Part Number GG875-01, GG875-02, Features Jam Handle Fits In Bracket, Made In USA, Round to Square Handle for Comfortable Grip, Product Type Squeegee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 48" Tapered, Threaded Extension Pole, Green/Silver, Aluminum/Plastic (EZ120)
- DAMPRID Hanging Moisture Absorber Pure Linen Scent 15.4 oz , 3PK (FG83PLSB)
- ETTORE SQUEEGEE HEAD ACRYLIC 6"" (17006)
- DYMON Foam Glass Cleaner, 20 oz., White, Floral, Aerosol Can, 12 PK (38520)
- KRAFT TOOL Crack Squeegee Handle, 54"L, Wood, Metal (GG814-03)
- UNGER ErgoTec Ninja TBar 22 Inch (NI550)
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (222429)
- NOBLES/TENNANT SKIRT - BRISTLE, FITS TENNANT 9011850 (1232325)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Red White Scrub Pad (009-09-81)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (1023327)
- TENNANT Squeegee Frame, For Mfr. No. 1231845 (1265851)
- Kraft Tool Squeegee Parts