Shop All Concrete Tool Accessories
Kraft Tool
Round End Gunite Fresno w/Ba, 24" x 5
Mfr # CC963
Zoro # G6113674
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC963
- Zoro # G6113674
- UPC # 765139457339
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Round End Gunite Fresno w/Ba,24" x 5" |
Description
When it comes to laying down the perfect concrete foundation, the Kraft Tool CC963 Round End Gunite Fresno w/Ba is just what you need. This tool will help you get your job done faster and more efficiently. The gunite fresno with base is made of durable polyethylene material that can withstand heavy use for years. With this Kraft Tool accessory, you'll be able to finish your project in no time at all.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- LENOX SAW HOLE 2-1/4""BIMETAL (2060608)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 (228824)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227PF)
- KRAFT TOOL Button to Male Thread Ad, 1-3/4" Diameter (CC286)
- KRAFT TOOL Offset Hawk w/Wood Handle, 20" x 16 (PL526)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 42 (GG842F-01)
- KRAFT TOOL Orange/Black Bonded Braided Nylon Line (BC353)
- KRAFT TOOL Elite Series Five Star Heav, 14" x 6 (PLE642K)
- KRAFT TOOL Magnesium Go Devil, 22" x 10 (PL268)
- Kraft Tool Concrete & Masonry Tools