Shop All Rakes
Kraft Tool
Road Rake, 16", Straight
Mfr # GG871
Zoro # G911131364
product price: $33.79
/ea
Sold in multiples of 6 for $202.74
$202.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Features 14 Teeth
- Body Material Steel
- Bristle or Blade Width 16 in
- Blade Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG871
- Zoro # G911131364
- UPC # 765139459692
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 60 in |
Bristle or Blade Width | 16 in |
Details
Item | Road Rake |
Features | 14 Teeth |
Body Material | Steel |
Blade Shape | Straight |
Push or Pull Function | Pull, Push |
Product Type | Rake |
Bristle or Blade Material | Steel |
Description
Road Rake, Blade Shape Straight, Body Material Steel, Bristle or Blade Material Steel, Bristle or Blade Width 16 in, Handle Length 60 in, Includes Not Applicable, Product Type Rake, Push or Pull Function Pull, Push, Features 14 Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON Extend A Shower Fits 35-42In (EXT-3542)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- MTD Deck Belt-28 Mowe (954-05106A)
- AC WORKS 1.5FT L14-20P 20A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1420TT-018)
- KRAFT TOOL 31-tine Asphalt Rake with 84"L Aluminum Handle (GG625)
- KRAFT TOOL Asphalt Rake, Magnesium, 43 Tines, 7 ft. (GG627)
- KRAFT TOOL Asphalt Rake, Magnesium, 37 Tines, 7 ft. (GG626)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 9 ft. (GG842-9)
- KRAFT TOOL Asphalt Lute, Magnesium, 31 Tines, 6 ft. (GG830)
- KRAFT TOOL Asphalt Lute, Magnesium, 43 Tines, 6 ft. (GG842)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath, Handle Material: Powder Coated Aluminum (56004)
- Kraft Tool Rakes