Shop All Bolt Cutters
Kraft Tool
Replacement Jaws for 42" Bolt Cutters
Mfr # GG142-01
Zoro # G6484208
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG142-01
- Zoro # G6484208
- UPC # 765139909975
- Country of Origin United States
- Category Bolt Cutters
Details
Item | Replacement Jaws for 42" Bolt Cutters |
Impact Rated | No |
Description
Replacement Jaws for 42 In. Bolt Cutters, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/8-11 H3 4 Flt. Bottom Hand Tap (008562AS)
- URREA Snips, Right, Steel (303R)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 42" (GG142)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 36" (GG136)
- X1 TOOLS 14 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1014x1)
- MILWAUKEE TOOL Bolt Cutter, 30 in. (48-22-4031)
- WESTWARD Bolt Cutters, Steel, 14 in, Center Cut (493V64)
- X1 TOOLS 18 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1018x1)
- GREAT NECK 8' Midget Cutter (BC8)
- Kraft Tool Bolt Cutters