Shop All Bolt Cutters
Kraft Tool
Replacement Jaws for 36" Bolt Cutters
Mfr # GG136-01
Zoro # G6484226
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG136-01
- Zoro # G6484226
- UPC # 765139909982
- Country of Origin United States
- Category Bolt Cutters
Details
Item | Replacement Jaws for 36" Bolt Cutters |
Impact Rated | No |
Description
Replacement Jaws for 36 In. Bolt Cutters, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 15/64" Cobalt 135 Deg. Jobber Length Drill Bit (26215)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832657)
- BON TOOL Bon 11-308 Brick Hammer, Bon 24 Ounce, Fiberglass Handle (11-308)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 36" (GG136)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 42" (GG142)
- RIDGID RIDGID® 14233 38" S36 Heavy Duty Bolt Cutter (14233)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74497)
- VULCAN Cutter Bolt Mini Stl Blade 8In (JL-WD-01B)
- Kraft Tool Knives, Cutters & Snips