Shop All Bolt Cutters
Kraft Tool
Replacement Jaws for 24" Bolt Cutters
Mfr # GG124-01
Zoro # G6484241
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG124-01
- Zoro # G6484241
- UPC # 765139909999
- Country of Origin United States
- Category Bolt Cutters
Details
Item | Replacement Jaws for 24" Bolt Cutters |
Impact Rated | No |
Description
Replacement Jaws for 24 In. Bolt Cutters, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- MILWAUKEE TOOL Cable Bit 3/8"" x 72" (48-13-8337)
- PROTO Flexible Extension 3/8" Dr, 8 in L, 1 Pieces, Black Oxide (J5268)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Long Bit, Chrome Finish Socket (D006740)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 42" (GG142)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 36" (GG136)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 42-Inch (63342)
- RIDGID Bolt Cutters, Steel, 38 in (S36)
- MAYHEW STEEL PRODUCTS $CUTTER RIVET/BOLT 1975 (MY31975)
- CRESCENT H.K. PORTER 42" Industrial Grade, Center Cut Cutter (0590MC)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Angled, Plastic Grip (71 41 200)
- Kraft Tool Knives, Cutters & Snips