Shop All Concrete Tool Accessories
Kraft Tool
Replacement Blade for 14" Hub, 14" x 5/8
Mfr # BL285
Zoro # G6122871
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BL285
- Zoro # G6122871
- UPC # 765139313536
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Replacement Blade for 14" Hub,14" x 5/8" |
Description
Replacement Blade for 14" Hub,14" x 5/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- TOUGH GUY Microfiber Applicator Pad, White, 2PK (2ZPE7)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- KRAFT TOOL Button to Female Thread, 1-3/8" Diameter (CC333)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/8 (GG235-02)
- KRAFT TOOL Rub Brick w/Hdl, 20 Grit, 6"x3"x1 (CF283)
- KRAFT TOOL Stainless Steel Bucket Scoop (PL804)
- KRAFT TOOL Aluminum Plastering Hawk, 13" x 13 (SL520)
- BON TOOL Bon 84-297 Hose, Rubber Contr Grade, 1/2" X 75 Foot (84-297)
- Kraft Tool Concrete & Masonry Tools