Shop All Concrete Tool Accessories
Kraft Tool
Repl Floor Scraper Blade, Flexible, 14", SS
Mfr # CC207
Zoro # G5119055
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 14 in
- Blade Length 4 3/4 in
- Color natural
- For Use With Mfg. No. CC214
- Blade Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC207
- Zoro # G5119055
- UPC # 765139612073
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Blade Width | 14 in |
Blade Length | 4 3/4 in |
Overall Length | 14 in |
Handle Length | 54 in |
Overall Height | 3 3/4 in |
Overall Width | 4 3/4 in |
Details
Item | Replacement Scraper Blade |
Color | natural |
For Use With | Mfg. No. CC214 |
Blade Type | Standard |
Knife / Scraper Sub-Category | Scrapers |
Nonsparking | No |
Blade Material | Stainless Steel |
Handle Material | No Handle |
No. of Edges | 1 |
Putty Knife/Scraper Blade Flexibility | Flexible |
Product Type | Replacement Scraper Blade |
Material | Steel |
Description
The Kraft Tool CC207 14" Flexible Replacement Floor Scraper Blade is the perfect tool for scraping off old flooring. Made of stainless steel, this flexible replacement blade has a length of 4 3/4 in. and width of 14 in. It also has one edge, making it easy to use on hard surfaces like concrete. The blade is compatible with many different brands of floor scrapers. It comes with a 54 in. handle that allows you to work without bending over too much or straining your back. The Kraft Tool CC207 Flexible Replacement Floor Scraper Blade will make your job easier when removing old flooring materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Replacement Skimming Blade, 32 (4-954)
- WESTWARD Flat Chisel, 0.680 In., 9 In., Round (4MGY8)
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron (192-632-10)
- WESTWARD 35 ft Tape Measure, 1 in Blade (1MKT3)
- KRAFT TOOL Heavy Duty Nail Bag (WL046)
- KRAFT TOOL Plaster Scarifier, 16 (PL216)
- KRAFT TOOL Orange Powder Coated Al Swaged, 6 ft. (CC289SO)
- KRAFT TOOL Blue Steel Fresno Blade, 60" x 7 (CC842B-01)
- KRAFT TOOL Green Braided Masons Line, 250 ft. Utilit (BC330W)
- KRAFT TOOL Magnesium Hawk w/Wo, 13-1/2" x 13-1/2 (PL265)
- KRAFT TOOL Aluminum Button Handle w/Insert, 6 ft. (CC289)
- Kraft Tool Concrete Tool Accessories