Shop All Squeegees
Kraft Tool
Refill Blade for Squeegee, Rubber, 24"
Mfr # GG224-03
Zoro # G6484147
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG224-03
- Zoro # G6484147
- UPC # 765139327915
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Refill Blade for Squeegee |
Material | neoprene |
Description
Item Refill Blade for Squeegee,Rubber,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Ultra Antibacterial Dishwashing Liquid, Orange Scent, 38 oz Bottle, , 8PK (01659)
- GOFER PARTS Replacement Hose Assembly - Smooth For Nobles/Tennant 613759, Nobles/Tennant 160462 (GHA34G2C)
- ROEBIC LABORATORIES 16OZ DrainTrap Cleaner (K-67GDB-12)
- OIL-DRI Sorbents, 3 gal, Universal, Brown, Red (I06032)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 18" (GG223-03)
- KRAFT TOOL KRAFT TOOL Black 36" Squeegee Blade (GG845-01)
- KRAFT TOOL KRAFT TOOL Red 12-1/4" Squeegee Blade (GG814-02)
- KRAFT TOOL KRAFT TOOL Black 19-1/2" Squeegee Blade (GG815-02)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 24" (GG287)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 36" (GG236-03)
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- Kraft Tool Squeegees