Shop All Squeegees
Kraft Tool
Refill Blade for Squeegee, Rubber, 18"
Mfr # GG223-03
Zoro # G6484156
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # GG223-03
- Zoro # G6484156
- UPC # 765139457759
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 18" |
Details
Item | Refill Blade for Squeegee |
Material | neoprene |
Description
Item Refill Blade for Squeegee,Rubber,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Permatex Fast Orange Fine Pumice Lotion Hand Cleaner (25122)
- SEVENTH GENERATION Dishwasher Detergent Gel, Natural, 42oz., Lemon Scent (SEV22171)
- ARMSTRONG FLOORING Armstrong Shinekeeper 32 Oz. Resilient Floor Finish (00391601)
- RUBBERMAID COMMERCIAL Round Utility Trash Can, Gray, Plastic (FG261000GRAY)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 24" (GG224-03)
- KRAFT TOOL Refill Blade for Squeegee, Rubber, 36" (GG236-03)
- KRAFT TOOL KRAFT TOOL Black 36" Squeegee Blade (GG845-01)
- KRAFT TOOL KRAFT TOOL Red 13" Crack Squeegee (GG814-01)
- KRAFT TOOL KRAFT TOOL Black 48" Aluminum Asphalt Seal Coating Squeegee (GG846)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 24" (GG287)
- MOERMAN Ergonomic Complete Squeegee 14 Inch (17733, 23217)
- Kraft Tool Squeegees