Shop All Manual Rebar Cutters & Benders
Kraft Tool
Rebar Bender/Cutter, 5/8 Cap, 66 in L
Mfr # GG725
Zoro # G5067386
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Capacity (In.) (#5) 5/8
- Overall Length (In.) 66 in
- Bend Angle (Deg.) 180 Degrees
- Blade Type Jaw
- Features Casting Secured to Wood for More Torque, Handle Bracket on Baseboard Secures for Transport, Three Holes Fit the Handle to Bend the Bar at Different Angles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG725
- Zoro # G5067386
- UPC # 765139907254
- Country of Origin United States
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length (In.) | 66 in |
Length (In.) | 66 in |
Compatible Rebar Diameter - Maximum | 5/8 in |
Overall Length | 66 in |
Details
Item | Rebar Bender/Cutter |
Max. Capacity (In.) | (#5) 5/8 |
Bend Angle (Deg.) | 180 Degrees |
Blade Type | Jaw |
Features | Casting Secured to Wood for More Torque, Handle Bracket on Baseboard Secures for Transport, Three Holes Fit the Handle to Bend the Bar at Different Angles |
Use | For Bending and Cutting Rebar up to 5/8 in dia and 60 Hardness |
Operation | Manual |
Handle Material | Steel |
Bend Angle | 180 Degrees |
Compatible Rebar Trade Number | 5 |
Head Function Type | Bend, Cut |
Description
Rebar Bender/Cutter, Bend Angle 180 Degrees , Compatible Rebar Diameter - Maximum 5/8 in, Compatible Rebar Trade Number 5, Features Casting Secured to Wood for More Torque, Handle Bracket on Baseboard Secures for Transport, Three Holes Fit the Handle to Bend the Bar at Different Angles, Handle Material Steel, Head Function Type Bend, Cut, Overall Length 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Full Polish Finish (J5450XL)
- WESTWARD Digital Caliper, Electronic, 0 to 18 In (29AD39)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/8" Diameter 1/8 Pilot Hole (6815487)
- KRAFT TOOL Rebar Bender, 34 (GG629)
- KRAFT TOOL Rebar Lifter Hook (GG635)
- KLEIN TOOLS Angled Rebar Hickey Bends #3, #4 Rebar (64309)
- BN PRODUCTS USA Replacement Jaws Set (MBC-16RJS)
- CRESCENT H.K. PORTER Replacement Cutter Head for Rebar Bender (0513RBJN)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar - chisel end (BNHYBR-21404)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1100)
- Kraft Tool Manual Rebar Cutters & Benders