Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Putty Knife, Flexible, 2", Carbon Steel
Mfr # DW528
Zoro # G9038617
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 3/4 in
- Blade Material Carbon Steel
- Blade Length 2 in
- Overall Length 7 3/4 in
- Color Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW528
- Zoro # G9038617
- UPC # 765139436112
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 3/4 in |
Blade Length | 2 in |
Overall Length | 7 3/4 in |
Handle Length | 4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3 3/4 in, Features Hang Hole, Handle Length 4 in, Handle Material Plastic/Metal, Handle Style Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Adaptor, SAE, 1 pcs, Chrome (6450)
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- GUARDAIR Ergonomic Air Gun, 36" Extension (INF5036SS)
- PROTO SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (J46136)
- KRAFT TOOL Wipe Down Knife, Flexible, 6-1/2", Rubber (DW438)
- KRAFT TOOL Floor Scraper, Stiff, 8", Carbon Steel (FC506)
- KRAFT TOOL Co. DW728 2 in. All Stainless Steel Joint Knife, 5PK (DW728-5)
- KRAFT TOOL Elite Series 3" All Stainless Steel (DW706PF)
- KRAFT TOOL Scraper Blade, Stiff, 5", Carbon Steel, PK5 (FC521)
- KRAFT TOOL Elite Series 8" All Stainless Steel (DW735)
- HYDE Painter Multi Tool 17-In-1 (06985)
- Kraft Tool Drywall and Plastering Tools