Shop All Concrete Tool Accessories
Kraft Tool
Power Troweler Blade, Finish, 6x18 in
Mfr # SK214G
Zoro # G5119012
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Finish
- Width (In.) 6 in
- For Use With 46 in : Allen Razorback, Bartell, MBW, Stone, Stow, Wacker, 46 to 48 in : Wagman, Whiteman/MultiQuip
- Length (In.) 18 in
- Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # SK214G
- Zoro # G5119012
- UPC # 765139321845
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Width (In.) | 6 in |
Length (In.) | 18 in |
Details
Item | Power Troweler Replacement Blade |
Type | Finish |
For Use With | 46 in : Allen Razorback, Bartell, MBW, Stone, Stow, Wacker, 46 to 48 in : Wagman, Whiteman/MultiQuip |
Construction | Carbon Steel |
Characteristics | Heavy-Duty Gold |
Application | Finish |
Accessory Type | Power Troweler Replacement Blade |
Description
Power Troweler Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-X)
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.556)
- DYNAMIC Tools 11" Compound Tin Snips, Straight (D055035)
- ALLWAY Putty Knife Flx 1.5" (PT15F)
- KRAFT TOOL Metal Tie Wire Reel (GG311)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 5/8 (BL226)
- KRAFT TOOL Round End Gunite Fresno w/Ba, 24" x 5 (CC647)
- KRAFT TOOL Aluminum Hawk w/ProForm, 13" x 13 (PL513PF)
- KRAFT TOOL Clevis to 1-3/4" Button Handle Adapter (CC284)
- KRAFT TOOL Concrete Slider Knee Board, Stainless, Pr (CC152)
- KRAFT TOOL EIFS Sanding Rasp w/Wood Han, 14" x 6 (PL520)
- Kraft Tool Concrete Tool Accessories