Shop All Concrete Tool Accessories
Kraft Tool
Power Troweler Blade, Finish, 6x18 in
Mfr # SK214
Zoro # G5118994
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Finish
- For Use With 46 in : Allen Razorback, Bartell, MBW, Stone, Stow, Wacker, 46 to 48 in : Wagman, Whiteman/MultiQuip
- Width (In.) 6 in
- Length (In.) 18 in
- Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # SK214
- Zoro # G5118994
- UPC # 765139802146
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Width (In.) | 6 in |
Length (In.) | 18 in |
Details
Item | Power Troweler Replacement Blade |
Type | Finish |
For Use With | 46 in : Allen Razorback, Bartell, MBW, Stone, Stow, Wacker, 46 to 48 in : Wagman, Whiteman/MultiQuip |
Construction | Carbon Steel |
Application | Finish |
Accessory Type | Power Troweler Replacement Blade |
Description
This KRAFT TOOL SK214 Power Troweler Blade is the perfect replacement blade for your power troweler. It is durable and sturdy, with a carbon steel construction. The length of this power troweler blade is 18 in., while its width is 6 in. This finish blade has a carbon steel construction and is designed to be used with finish applications. The package quantity of this product is 1. When you need to replace your worn out blades, look no further than the KRAFT TOOL SK214 Power Troweler Blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- FELCO Harvesting Snips (FELCO 321)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WEP 15-150 QUICK)
- XTREME BLU-MOL 1-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5130B)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 36 (GG836-6)
- KRAFT TOOL Yellow Braided Masons Line, 500 ft. on EZ (BC342W)
- KRAFT TOOL Giant Grout Bag, 28" x 15 (WL014)
- KRAFT TOOL Deluxe Leather Bottom Bag, 22 (WL220)
- KRAFT TOOL Round End Gunite Fresno, 24" x 5 (CC651)
- KRAFT TOOL Power Troweler Blade, Finish, 6x18 in (SK214G)
- MARSHALLTOWN Bull Float Bracket, Adj, 1-3/8, 1-3/4 In (16-RKT-N)
- Kraft Tool Concrete Tool Accessories