Shop All Concrete Tool Accessories
Kraft Tool
Power Troweler Blade, Combo, 8 x18 in
Mfr # SK215
Zoro # G5119073
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Combination
- For Use With 46 in : Allen Razorback, Bartell, Master/Arrow, MBW, Stone, Stow, Wacker, 46 to 48 in : Wagman, Whiteman/MultiQuip
- Width (In.) 8 in
- Length (In.) 18 in
- Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # SK215
- Zoro # G5119073
- UPC # 765139802153
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Width (In.) | 8 in |
Length (In.) | 18 in |
Details
Item | Power Troweler Replacement Blade |
Type | Combination |
For Use With | 46 in : Allen Razorback, Bartell, Master/Arrow, MBW, Stone, Stow, Wacker, 46 to 48 in : Wagman, Whiteman/MultiQuip |
Construction | Carbon Steel |
Application | Combination |
Accessory Type | Power Troweler Replacement Blade |
Description
When you need to replace your power troweler blade, the Kraft Tool SK215 is the one to have on hand. Made of carbon steel, this 8 x 18 in. replacement blade is suitable for combination power trowelers. It has a length of 18 in., making it easy to install onto your power troweler. This combination blade comes with a package quantity of 1. The Kraft Tool SK215 Replacement Blade is an essential for any contractor working with concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/64" Thunderbolt Black Oxide Drill Bit (48-89-2719)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/8" (KTI-41312)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- KRAFT TOOL Tenite Line Blocks (BL349-5PR)
- KRAFT TOOL Green Braided Masons Line, 250 ft. Utilit (BC330W)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 6"x2"x2 (CF462)
- KRAFT TOOL Clevis to 1-3/8" Button Handle Adapter (CC332L)
- KRAFT TOOL Epoxy Gun, 300mLx300mL (GG469)
- KRAFT TOOL Aluminum Hawk w/ProForm, 12" x 12 (PL512PF)
- Kraft Tool Concrete Tool Accessories