Shop All Concrete Tool Accessories
Kraft Tool
Power Troweler Blade, Combo, 8 x14 in
Mfr # SK101
Zoro # G5119037
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Combination
- For Use With 36 in : Allen Razorback, Bartell, Master/Arrow, MBW, Stone, Stow, Wacker, Wagman, Whiteman/MultiQuip
- Width (In.) 8
- Length (In.) 14
- Construction Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # SK101
- Zoro # G5119037
- UPC # 765139801019
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Width (In.) | 8 |
Length (In.) | 14 |
Details
Item | Power Troweler Replacement Blade |
Type | Combination |
For Use With | 36 in : Allen Razorback, Bartell, Master/Arrow, MBW, Stone, Stow, Wacker, Wagman, Whiteman/MultiQuip |
Construction | Carbon Steel |
Application | Combination |
Accessory Type | Power Troweler Replacement Blade |
Description
Power Troweler Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, 14Tools, 6-1/2 In. L (47530)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- RENNSTEIG 5 piece double edged screw extractor kit (RNSE5)
- GREY PNEUMATIC SKT 1" DR X 1-1/2 STND IM (GP4048R)
- KRAFT TOOL Green Braided Masons Line, 250 ft. Utilit (BC330W)
- KRAFT TOOL Concrete Mover Handle, Taper, Wood, 54 in (CC107)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877)
- KRAFT TOOL Magnesium Hawk w/ProForm, 14" x 14 (PL264PF)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 5/8 (BL226)
- KRAFT TOOL Clevis to Male Threaded Handle Adapter (CC337)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25765)
- Kraft Tool Concrete & Masonry Tools