Shop All Masonry Tools
Kraft Tool
Pool Trowel, Round, 5 x 18 in, Blue Steel
Mfr # CF292B
Zoro # G5067081
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Pool Finishing
- Blade Length 18 in
- Material Blue Steel
- Blade Width 5 in
- Pattern Round Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF292B
- Zoro # G5067081
- UPC # 765139602920
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 18 in |
Blade Width | 5 in |
Length (In.) | 18 in |
Width (In.) | 5 in |
Handle Length (In.) | 5 1/2 in |
Handle Dia. (In.) | 1 3/4 in |
Handle Length | 5 in |
Details
Item | Pool Trowel |
Application | For Pool Finishing |
Material | Blue Steel |
Pattern | Round Edges |
Handle Material | Wood |
Handle | Camel Back Wood |
Product Type | Pool Trowel |
Handle Style | Camel Back |
Blade Material | Blue Steel |
Compatible Primary Material | Concrete |
Blade Shape | Round |
Description
Pool Trowel, Blade Length 18 in, Blade Material Blue Steel, Blade Shape Round, Blade Width 5 in, Compatible Primary Material Concrete, Handle Length 5 in, Handle Material Wood, Handle Style Camel Back, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Pool Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Red) (DMS18012)
- MILWAUKEE TOOL PACKOUT Magnetic Rack (48-22-8346)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- KRAFT TOOL Pool Trowel, CS, 11-5/8" Shank, 14x4" (CF446PF)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 4" x 3" 1"R (CF515)
- KRAFT TOOL Curb Tool w/Wood Handle, 6" x 5" 2"R (CF193)
- KRAFT TOOL Brick Trowel, Philadelphia, 5-7/16 x 11 in (RO310-11)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 6" 1/2"R (CF244PF)
- KRAFT TOOL Concrete Hand Float, Square Edges, 12in L (CF012PF)
- BON TOOL Bon 72-435 Brick Trowel, Carbon Steel Wl 10" L Handle (72-435)
- Kraft Tool Concrete & Masonry Tools