Shop All Masonry Tools
Kraft Tool
Pool Trowel, Round, 4 x 16 in, Blue Steel
Mfr # CF279B
Zoro # G5067072
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Pool Finishing
- Blade Length 16 in
- Material Blue Steel
- Blade Width 4 in
- Pattern Round Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF279B
- Zoro # G5067072
- UPC # 765139609769
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 16 in |
Blade Width | 4 in |
Length (In.) | 16 in |
Width (In.) | 4 in |
Handle Dia. (In.) | 1 3/4 in |
Handle Length (In.) | 5 1/2 in |
Handle Length | 5 in |
Details
Item | Pool Trowel |
Application | For Pool Finishing |
Material | Blue Steel |
Pattern | Round Edges |
Handle Material | Wood |
Handle | Camel Back Wood |
Product Type | Pool Trowel |
Blade Material | Blue Steel |
Compatible Primary Material | Concrete |
Blade Shape | Round |
Handle Style | Camel Back |
Description
Pool Trowel, Blade Length 16 in, Blade Material Blue Steel, Blade Shape Round, Blade Width 4 in, Compatible Primary Material Concrete, Handle Length 5 in, Handle Material Wood, Handle Style Camel Back, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Pool Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Air/Hydraulic Shop Press, 20 tons (5720AH)
- GERBER Folding Knife, 7 in Overall L (31-003519)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (2 pack) (DW4802-2)
- PROTO 1 1/2 in Drive Impact Socket 3 3/4 in Size 6 pt Standard Depth, Black Oxide (J15060)
- KRAFT TOOL Outside Nose/Sidewalk, 6" x 4" 1-1/2"R (CF243)
- KRAFT TOOL Gutter Tool w/Wood Ha, 6" x 4-1/2" 2"R (CF196)
- KRAFT TOOL Multi-Twist 2 Hole Handle Bracket (CC688)
- KRAFT TOOL EZY-Tote Tool Carrier (CC1001)
- KRAFT TOOL Brick Trowel, Wide London, 5-5/8 x 11 in (RO312-11)
- KRAFT TOOL Block Line Stretcher, 8" - 12" (BL341)
- KRAFT TOOL Roller Tamp w/1-3/4" Diameter But, 36 (CC952B)
- Kraft Tool Masonry Tools