Shop All Masonry Tools
Kraft Tool
Pool Trowel, Round, 3 x 10 in, Swedish SS
Mfr # CF325
Zoro # G5067063
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Concrete Finishing
- Blade Length 10 in
- Material Swedish Stainless Steel
- Blade Width 3 in
- Pattern Round Edges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF325
- Zoro # G5067063
- UPC # 765139603255
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 10 in |
Blade Width | 3 in |
Length (In.) | 10 in |
Width (In.) | 3 in |
Handle Dia. (In.) | 1 3/4 in |
Handle Length (In.) | 5 1/2 in |
Handle Length | 5 in |
Details
Item | Pool Trowel |
Application | For Concrete Finishing |
Material | Swedish Stainless Steel |
Pattern | Round Edges |
Handle Material | Wood |
Handle | Camel Back Wood |
Features | Corrosion-Resistant |
Product Type | Pool Trowel |
Compatible Primary Material | Concrete |
Blade Shape | Round |
Blade Material | Stainless Steel |
Handle Style | Camel Back |
Description
Pool Trowel, Blade Length 10 in, Blade Material Stainless Steel, Blade Shape Round, Blade Width 3 in, Compatible Primary Material Concrete, Features Corrosion-Resistant, Handle Length 5 in, Handle Material Wood, Handle Style Camel Back, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Pool Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SPL/RDHEX Demo 2" Scaling Chisel (48-62-2050)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 12mm (84395)
- DRILLCO 5/64, JOBBER LENGTH DRILL - 100SE (100SE105)
- KRAFT TOOL Tapping Block, Plastic (FC550)
- KRAFT TOOL Caulking Trowel, 3/4 x 6-5/8 In, Steel (BL766PF)
- KRAFT TOOL Tie Wire Twister (GG325)
- KRAFT TOOL Wall Capping Tool w/ProForm, 9" x 9 (CF521PF)
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 3/4"R (CF581PF)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 20x4" (CF739BPF)
- BON TOOL Bon 11-172 Fitting, Pole Stablizer W/Spring (11-172)
- Kraft Tool Concrete & Masonry Tools