Shop All Tiling Accessories
Kraft Tool
Poly Grout Bag, 4 qt, 13 x23 in, Molded Tip
Mfr # WL010
Zoro # G5068077
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Size 13 x 23 in
- Color White/Blue
- Construction Poly Lined
- For Use With Concrete and Tile Grout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # WL010
- Zoro # G5068077
- UPC # 765139910100
- Country of Origin United States
- Category Tiling Accessories
Dimensions
Size | 13 x 23 in |
Overall Length | 23 in |
Overall Width | 13 in |
Tip Size | 3/8 in |
Details
Item | Grout Bag |
Number of Pieces | 1 |
Color | White/Blue |
Construction | Poly Lined |
For Use With | Concrete and Tile Grout |
Application | Used For Holding And Dispensing Grout for Tile or Masonry Joints |
Capacity | 4 qt (275 cu in) |
Characteristics | Molded 3/8 in Tip |
Product Type | Grout Bag |
Material | Poly-Lined |
Compound Capacity | 1 1/4 gal |
Features | Cut to Increase Tip Size, Poly-Lined for Easy Flow for Material |
Description
Grout Bag, Compound Capacity 1 1/4 gal, Material Poly-Lined, Features Cut to Increase Tip Size, Poly-Lined for Easy Flow for Material, Overall Length 23 in, Overall Width 13 in, Product Type Grout Bag, Tip Size 3/8 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 15" L, Full Polish Finish (J5454F)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 818 Straight Pipe Wrench 18" (31100) (31675)
- PROTO SKT 1/4DR 14MM 6PT DEEP (PO4714LM)
- HHIP 1/4-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0036)
- KRAFT TOOL Magnesium Screed, 8 ft.X2x4" (CC408)
- KRAFT TOOL Magnesium Screed, 8 ft.x1-1/2x3-1/2" (CC608)
- KRAFT TOOL Magnesium Screed, 6 ft.X1-1/2x3-1/2" (CC606)
- KRAFT TOOL Aluminum Screed Handle (CC503)
- KRAFT TOOL Striker Screed, 8 ft.X2x4", Alum Alloy (CC408AL)
- KRAFT TOOL Striker Screed, 6 ft.X2x4", Alum Alloy (CC406AL)
- VULCAN Remover Grout Plastic Handle (17122-3L)
- Kraft Tool Tiling Accessories