Shop All Drywall Specialty Tools
Kraft Tool
Patch Gun, Drywall/Acoustic Repair
Mfr # DC196
Zoro # G9038337
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Acoustical Repair
- Size 11 in L x 9-1/4 in W
- Length (In.) 11 in
- Capacity 1/2 gal.
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DC196
- Zoro # G9038337
- UPC # 765139451917
- Country of Origin Mexico
- Category Drywall Specialty Tools
Dimensions
Size | 11 in L x 9-1/4 in W |
Length (In.) | 11 in |
Length (Ft.) | 59/64 ft |
Width (In.) | 9 1/4 in |
Overall Length | 11 in |
Overall Width | 9 1/4 in |
Details
Item | Patch Gun |
Type | Acoustical Repair |
Capacity | 1/2 gal. |
Number of Pieces | 5 |
Application | Drywall, Stucco, and Acoustic Repairs |
Characteristics | Adjustable Spray Tension, Easy to Use |
Construction | Galvanized Metal |
For Use With | Acoustical Material |
Material | Galvanized Steel (Frame), Plastic (Handle) |
Features | Comb Adjusts as Needed Based on Texture, Comb Flings Material, Corrosion Resistant, Handle Fits on Pole for Extended Reach, Holds 2-4 Pounds of Material, Perfect for Spot Retouching, Use for Acoustic Repairs, Remodeling and Patching |
Product Type | Patch Gun |
Compatible Product Type | Drywall |
Description
Patch Gun, Capacity 1/2 gal., Compatible Product Type Drywall, Features Comb Adjusts as Needed Based on Texture, Comb Flings Material, Corrosion Resistant, Handle Fits on Pole for Extended Reach, Holds 2-4 Pounds of Material, Perfect for Spot Retouching, Use for Acoustic Repairs, Remodeling and Patching, Material Galvanized Steel (Frame), Plastic (Handle), Number of Pieces 5, Overall Length 11 in, Overall Width 9 1/4 in, Product Type Patch Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- PROTO 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (J5410MH)
- DEXTER RUSSELL Jumbo Style Steak Knife 4.75 In Jumbo Style, 9-1/4" L (31365)
- J.W. WINCO GN300-78-M10-20 Adjustable Lever Steel (10N20A03O)
- KRAFT TOOL Drywall Lifter, Metal, For Wallboard (DC175)
- KRAFT TOOL Sandpaper, Die-Cut, Fine Grit, PK100 (DC100)
- KRAFT TOOL Gun and Hopper, 18in. L, Cast Aluminum (PC301)
- KRAFT TOOL Drywall Patch, 8x8", 25 pcs. (DC420)
- KRAFT TOOL Blade for Drywall Taper, Right Hand, SS (DC401-06)
- KRAFT TOOL Diecut Sandpaper, 220 Grit, 50pcs (DC220)
- TOOLPRO Residential Drywall Cart, 4 RRCC casters (TP88400)
- Kraft Tool Drywall and Plastering Tools