Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Painters Tool, Stiff, 2-3/8", SS
Mfr # DW027
Zoro # G9038416
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 1/4 in
- Blade Material Stainless Steel
- Blade Length 3 1/2 in
- Overall Length 7 1/2 in
- Color Pickled Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW027
- Zoro # G9038416
- UPC # 765139500271
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 1/4 in |
Blade Length | 3 1/2 in |
Overall Length | 7 1/2 in |
Handle Length | 4 in |
Description
If you work with paint, the Kraft Tool DW027 Painters Tool is a tool you cannot do without. The stainless steel blade has a pickled wood handle and comes in a length of 3 1/2 in. and width of 2 3/8 in. It also has an overall length of 7 1/2 in. Designed to help remove paint from rollers, this painters tool is ideal for cutting out around the roller frame when using a roller pan. Its tapered handle has a hang hole for easy storage on any hook or nail when not in use. The Kraft Tool DW027 Painters Tool is the perfect tool for painting your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO HANDLE Suction Cup / Drill Bit Hole Saw Guide Jig with Bearing (HHDGUIDE)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 (228824)
- PERFORMANCE TOOL 10-Pc 3/8 In Dr. Sae Socket Set, W38002 (W38002)
- OSG Spiral Point Tap Plug, 3 Flutes (1233600)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729L)
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729PF)
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728PF)
- KRAFT TOOL Stainless Steel Standard Wide H, 10" x 3 (DW650SS)
- KRAFT TOOL Floor/Form Scraper, 22 (GG022)
- STANLEY Scraper, Length 1 13/16 in, Blade Width 1 1/2 in, Steel, Yellow (28-100)
- Kraft Tool Putty & Joint Knives, Spatulas, Scrapers