Shop All Masonry Tools
Kraft Tool
Outside Curb/Sidewalk Tool, 6" x 6" 1"R
Mfr # CF247
Zoro # G6104050
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF247
- Zoro # G6104050
- UPC # 765139453676
- Country of Origin United States
- Category Masonry Tools
Details
Item | Outside Curb/Sidewalk Tool,6" x 6" 1"R |
Description
Outside Curb/Sidewalk Tool,6 In. x 6 In. 1 In.R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Engineers hammers 1500 g L.380 mm (70110016)
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF200)
- MITUTOYO Rect Steel, Asme 0, 6.0" (611206-531)
- CRAFTSMAN Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (CMST23001)
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO116-11)
- KRAFT TOOL Super Spike Roller, 9 (GG477)
- KRAFT TOOL Replacement Handle for Brick Trowel, 6" (BL101)
- KRAFT TOOL Pool Trowel, Pro-Form, 7-7/8" Shank, 16x4" (CF279BPF)
- KRAFT TOOL Flat Slicker Jointer, 3/4 x7/8 x10 in, Stl (RO5211-3/4X7/8)
- KRAFT TOOL Funny Trowel Replacement Bracket (CC661)
- M-D Backer Rod, 1/2 in Dia, 20 ft L, Polyethylene, Gray (71480)
- Kraft Tool Masonry Tools