Shop All Masonry Tools
Kraft Tool
Outside Curb/Sidewalk To, 6" x 6" 3/4"R
Mfr # CF245
Zoro # G6123020
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF245
- Zoro # G6123020
- UPC # 765139453638
- Country of Origin United States
- Category Masonry Tools
Details
Item | Outside Curb/Sidewalk To,6" x 6" 3/4"R |
Description
Outside Curb/Sidewalk To,6 In. x 6 In. 3/4 In.R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- HOUGEN 3/4 in. X 1 in. 12,000-Series TiN Annular Cutter (12624)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KRAFT TOOL Fresno Bracket, All-Angle (CC298)
- KRAFT TOOL Professional Nylon Tool Bag (WL103)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF584PF)
- KRAFT TOOL Bullnose Outside Corner Tool w/ProFor (DW451PF)
- KRAFT TOOL Snap-Over Line Twigs/Trigs, 4", 14 pcs. (BL156)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/2"R (CF769)
- BON TOOL Bon 11-436 Mortar Hoe, 7", 60" Wood Handle (11-436)
- Kraft Tool Concrete & Masonry Tools