Shop All Masonry Tools
Kraft Tool
Outside Curb/Sidewalk To, 6" x 6" 1/2"R
Mfr # CF244
Zoro # G6116955
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF244
- Zoro # G6116955
- UPC # 765139453591
- Country of Origin United States
- Category Masonry Tools
Details
Item | Outside Curb/Sidewalk To,6" x 6" 1/2"R |
Description
Outside Curb/Sidewalk To,6 In. x 6 In. 1/2 In.R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Folding Knife, Traction, Clip Point, 3.5" (TD1011-CP)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 (69847)
- DEWALT 7/8", 1-1/8" IMPACT READY(R) Step Drill Bit (DWA1789IR)
- CLE-LINE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23464)
- KRAFT TOOL Super Spike Roller w/Frame, 18 (GG478)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF584PF)
- KRAFT TOOL Deluxe Canvas Tool Bag, 20 (WL020)
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 3/4"R (CF581)
- KRAFT TOOL Replacement Handle, Wood, Ferrule/Hook, 60" (CC902-02)
- KRAFT TOOL Inside Step Tool w/ProF, 8" x 4" 1/2"R (CF177PF)
- BON TOOL Bon 11-888 Stone Lifting Clamp, 1 Ton C Clamp (11-888)
- Kraft Tool Concrete & Masonry Tools