Shop All Masonry Tools
Kraft Tool
Outside Curb/Sidewalk To, 6" x 4" 3/4"R
Mfr # CF147
Zoro # G6126082
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF147
- Zoro # G6126082
- UPC # 765139601473
- Country of Origin United States
- Category Masonry Tools
Details
Item | Outside Curb/Sidewalk To,6" x 4" 3/4"R |
Description
Outside Curb/Sidewalk To,6 In. x 4 In. 3/4 In.R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Paddle, w/o Holes, Red, 6 x 13 In (67774)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- HYDE Trowel Drywall Inside Corner (09410)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75XT024AA2)
- KRAFT TOOL Roller Tamp w/1-3/4" Diameter But, 18 (CC948B)
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 16x4.75" (CF224PF)
- KRAFT TOOL Steel Clevis Wood Handle, 6 ft. (CC266)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771)
- KRAFT TOOL Masons Chisel, 2-3/4 (BL425)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 1/2"R (CF248PF)
- GOLDBLATT Goldblatt G01683 0.5 in. Tuck Pointing Trowel (857912)
- Kraft Tool Masonry Tools