Shop All Masonry Tools
Kraft Tool
Outside Curb/Sidewalk, 6" x 6" 1-1/2"R
Mfr # CF242PF
Zoro # G6107410
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF242PF
- Zoro # G6107410
- UPC # 765139343007
- Country of Origin United States
- Category Masonry Tools
Details
Item | Outside Curb/Sidewalk,6" x 6" 1-1/2"R |
Description
Outside Curb/Sidewalk,6 In. x 6 In. 1-1/2 In.R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ball Pein Hammer Handle, 16 In Hickory (62243)
- MILWAUKEE TOOL 11/16" x 1" Annular Cutter (49-59-0687)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E301)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- KRAFT TOOL Caulking Trowel, 5/8 x 8-5/8 in, Steel (BL765PF)
- KRAFT TOOL Curb Tool w/Wood Hand, 6" x 5" 1-1/2"R (CF197)
- KRAFT TOOL Flat Slicker Jointer, 1/4 x3/8 x10 in, Stl (RO5211-1/4X3/8)
- KRAFT TOOL Roller Tamp w/1-3/8" Diameter But, 36 (CC952A)
- KRAFT TOOL Ornamental Leaf/Square Tool, 3/8 (PL193)
- KRAFT TOOL Mortar Stand, 30" (BC291)
- BON TOOL Bon 14-258 Manila Rope, 50 Foot X 5/8" (14-258)
- Kraft Tool Concrete & Masonry Tools