Shop All Concrete Tool Accessories
Kraft Tool
Offset Hawk w/ProForm Ha, 20" x 16
Mfr # PL526PF
Zoro # G6169893
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # PL526PF
- Zoro # G6169893
- UPC # 765139463019
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Offset Hawk w/ProForm Ha,20" x 16" |
Description
Offset Hawk w/ProForm Ha,20" x 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- FULTON Sawhorse Brckt Plstc Bx2 (8909)
- VESSEL IMPACT BALL Torsion Bit PH2x150, PK10 (IBPH2150P10K)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9242E)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 3/4 (BL217)
- KRAFT TOOL U-notched Squeegee Replacement, 24", 1/4 (GG235-05)
- KRAFT TOOL Magnesium Hawk w/Wo, 13-1/2" x 13-1/2 (PL265)
- KRAFT TOOL Magnesium Asphalt Lute Head, 30 (GG830-01)
- KRAFT TOOL Nail Bag, 3 Pocket (WL516)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 5/8 (BL216PF)
- BON TOOL Bon 14-265 Ice Scraper, Steel Blade 7", 60" Wood Handle (14-265)
- Kraft Tool Concrete & Masonry Tools