Shop All Concrete Tool Accessories
Kraft Tool
Multi-Trac Fresno 3/4" Spacing, 48" x 5
Mfr # CC889BT
Zoro # G6159305
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC889BT
- Zoro # G6159305
- UPC # 765139650112
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Multi-Trac Fresno 3/4" Spacing,48" x 5" |
Description
Multi-Trac Fresno 3/4 In. Spacing,48 In. x 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 13/16" (03810)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT12X1.75)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 2-9/16 (165MN416)
- KRAFT TOOL Magnetic Nail Driver, 5-1/2" x 3/4 (PL252)
- KRAFT TOOL Blue Powder Coated Al Swaged Bu, 6 ft. (CC289SBC)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227)
- KRAFT TOOL Plaster Scarifier, 12 (PL212)
- KRAFT TOOL Aluminum Plastering Ha, 13-1/2" x 13-1/2 (SL521)
- KRAFT TOOL Deluxe Heavy-Duty Stainless Steel, 31"x8 (CC150)
- BON TOOL Bon 27-119 Handle For Pick And Mattock, Hardwood No.6 Eye (27-119)
- Kraft Tool Concrete & Masonry Tools