Shop All Concrete Tool Accessories
Kraft Tool
Multi-Trac Fresno 3/4" Spacing, 48" x 5
Mfr # CC889
Zoro # G6158684
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC889
- Zoro # G6158684
- UPC # 765139324907
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Multi-Trac Fresno 3/4" Spacing,48" x 5" |
Description
Multi-Trac Fresno 3/4" Spacing,48" x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cordless Rotary Tool, 30,000 RPM, 9.6" L (8260-5)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3126)
- IDEAL Moveable Gripper (L-1953)
- STARRETT Pin Gage Set, Plus, 0.833-0.916 In (S4012-916)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 6"x2"x2 (CF462)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 1/2 (BL215)
- KRAFT TOOL Fresno/Big D Weight, 5 (CC755)
- KRAFT TOOL Male Threaded to Button Handle Adapter (CC339)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- SUPERIOR TILE CUTTER AND TOOLS Thin Tile 8" Carbide Nippers w/5/8" O (ST025)
- Kraft Tool Concrete Tool Accessories