Shop All Concrete Tool Accessories
Kraft Tool
Multi-Trac Fresno 3/4" Spacing, 36" x 5
Mfr # CC878BT
Zoro # G6115302
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CC878BT
- Zoro # G6115302
- UPC # 765139650082
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Multi-Trac Fresno 3/4" Spacing,36" x 5" |
Description
Multi-Trac Fresno 3/4 In. Spacing,36 In. x 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- HUSQVARNA HHCS, .625-11x3.5 LH THD GR 8 (542163488)
- EXCEL BLADES 4 in. Machine Square (60020IND)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC336)
- KRAFT TOOL Button to Male Thread Ad, 1-3/4" Diameter (CC286)
- KRAFT TOOL Wood Line Blocks, 4 (BL350-5PR)
- KRAFT TOOL Pocket Efficiency Apron, 10 (WL028)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877)
- KRAFT TOOL Mini Orbiter Bracket, 1-3/4" dia. (CC683)
- KRAFT TOOL Aluminum Plastering Hawk w/Wo, 8" x 8 (SL518)
- Kraft Tool Concrete Tool Accessories