Shop All Concrete Tool Accessories
Kraft Tool
Multi-Trac Fresno 3/4" Spacing, 24" x 5
Mfr # CC875BT
Zoro # G6110682
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC875BT
- Zoro # G6110682
- UPC # 765139650051
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Multi-Trac Fresno 3/4" Spacing,24" x 5" |
Description
Multi-Trac Fresno 3/4 In. Spacing,24 In. x 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Plastic Cutting Plier, 8in, PK5 (1773632)
- REED PIN ASSY PIPE CTR & HINGE CTR 93310 (2WP)
- KLEIN TOOLS 7/16-Inch Combination Wrench, 12-Point (68413)
- SUPERCUT 70.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (384024)
- KRAFT TOOL Disposable Grout Bags, 50 Count (WL009)
- KRAFT TOOL Plaster Scarifier, 8 (PL208)
- KRAFT TOOL Bull Float Bracket, 4-Hole, Cast Aluminum (CC800)
- KRAFT TOOL White/Black Bonded Braided Nylon Line (BC350)
- KRAFT TOOL Brace Set/Hardware for 36"/42" Rake (GG626-02)
- KRAFT TOOL Concrete Slider KneeBoard, Polystyrene, Pr (CC153)
- KRAFT TOOL Heavy Duty Black Brick Tongs (BC384)
- Kraft Tool Concrete Tool Accessories