Shop All Concrete Tool Accessories
Kraft Tool
Multi-Trac Fresno 1" Spacing, 48" x 5
Mfr # CC890BT
Zoro # G6172885
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC890BT
- Zoro # G6172885
- UPC # 765139650129
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Multi-Trac Fresno 1" Spacing,48" x 5" |
Description
Multi-Trac Fresno 1" Spacing,48" x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L (98 35 250)
- DEWALT 14/18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3986)
- CENTURY DRILL & TOOL Circular Saw Blade Pro Wood Working 12 60T 1 Arbor Fine Cross Cuts (10607)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 4" (804S)
- KRAFT TOOL Multi-Twist Push Button Handle Adadpter (CC689)
- KRAFT TOOL Rub Brick w/Hdl, 60 Grit, 6"x3"x1 (CF282)
- KRAFT TOOL Power Troweler Blade, Finish, 6x14 in (SK100G)
- KRAFT TOOL Yellow Braided Masons Line, 250 ft. Utili (BC332W)
- KRAFT TOOL Single Action Trowel Bracket (CC657)
- KRAFT TOOL Orange Powder Coated Al Swaged, 6 ft. (CC336SO)
- KRAFT TOOL Curved Blade Squeegee Head w/Thre, 36 (GG236C-01)
- Kraft Tool Concrete & Masonry Tools