Shop All Concrete Tool Accessories
Kraft Tool
Multi-Trac Fresno 1-1/2" Spacin, 36" x 5
Mfr # CC877
Zoro # G6125732
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC877
- Zoro # G6125732
- UPC # 765139324860
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Multi-Trac Fresno 1-1/2" Spacin,36" x 5" |
Description
Multi-Trac Fresno 1-1/2" Spacin,36" x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, American, Bastard Cut, 6 In L (1NFK9)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 6 in. (36448)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/32 x 1-1/8 In (50526)
- SIMONDS File HDL, #10, Wood, Friction Fit (73992150)
- KRAFT TOOL Clevis to Female Threaded Handle Adapter (CC335)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227PF)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 42 (GG842F-6)
- KRAFT TOOL Aluminum Go Devil, 22" x 10 (PL530)
- KRAFT TOOL Blade Drywall Saw w/Wood Handle, 15 (DW811)
- KRAFT TOOL White/Black Bonded Braided Nylon Line (BC350)
- BON TOOL Bon 84-588 Pick Mattock, 5 Lb (84-588)
- Kraft Tool Concrete & Masonry Tools