Shop All Concrete Tool Accessories
Kraft Tool
Multi-Trac Fresno 1-1/2" Spacin, 24" x 5
Mfr # CC874
Zoro # G6114130
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC874
- Zoro # G6114130
- UPC # 765139324839
- Country of Origin United States
- Category Concrete Tool Accessories
Details
Item | Multi-Trac Fresno 1-1/2" Spacin,24" x 5" |
Description
Multi-Trac Fresno 1-1/2" Spacin,24" x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1032)
- WRIGHT TOOL Renewal Kit 1/2" Drive Ratchet Renewal K (34491)
- KRAFT TOOL Cement Finish Trowel, BS, 14x3", Pro-Form (CF727BPF)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- KRAFT TOOL Magnesium Asphalt Lute Head, 24 (GG824-01)
- KRAFT TOOL Magnesium Threaded Hndl, 1-3/4" Di, 5 ft. (CC225)
- KRAFT TOOL Leather Bottom Bag w/Nylon Handle, 24 (WL224)
- KRAFT TOOL Elite Series Five Star Heav, 14" x 6 (PLE642K)
- KRAFT TOOL Magnesium Hawk w/ProForm, 13" x 13 (PL263PF)
- KRAFT TOOL EIFS Sanding Rasp w/Wood Han, 14" x 4 (PL515)
- Kraft Tool Concrete Tool Accessories