Shop All Tile Floats
Kraft Tool
Multi-Trac Bull Float Groover B, 24" x 8
Mfr # CC798-01
Zoro # G6065313
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC798-01
- Zoro # G6065313
- UPC # 765139440867
- Country of Origin United States
- Category Tile Floats
Details
Item | Multi-Trac Bull Float Groover B,24" x 8" |
Description
Multi-Trac Bull Float Groover B,24" x 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Fitting (130SR-188)
- KLEIN TOOLS Torx(R) Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32536)
- ZORO SELECT Straight Flute Drill, Size 9/64 in, Bright (470-101406)
- PFERD 8" Mill File - Tapered, Bastard Cut (19004)
- KRAFT TOOL Fine Cell Red Rubber Float, 8" x 4 (PL371)
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 1/2"R (CF902)
- KRAFT TOOL Square End Laminated Canvas-R, 18"x3-1/2 (CF506PF)
- KRAFT TOOL Square End Laminated Canvas-R, 14"x3-1/2 (CF504)
- KRAFT TOOL Cali Mahogany Wood Bull Float, 36 (CC985CR)
- KRAFT TOOL Coarse Cell Red Rubber Float, 8" x 4 (PL374P)
- M-D Float Rubber 9X4In Grout Gum (49827)
- Kraft Tool Tile Floats