Shop All Mud Mixers, Mashers, and Pans
Kraft Tool
Mud Pan, Plastic, 14in., Molded Plastic
Mfr # DW214
Zoro # G9038486
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic
- Construction Molded Plastic
- Application Holding Drywall, Plaster and Stucco Materials
- Use With Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels
- Characteristics Resists Chemicals, Won't Break When Dropped, Steel Wiping Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW214
- Zoro # G9038486
- UPC # 765139502145
- Country of Origin United States
- Category Mud Mixers, Mashers, and Pans
Dimensions
Size | 14 in |
Overall Depth | 15 7/8 in |
Overall Length | 14 in |
Overall Width | 4 5/8 in |
Details
Item | Drywall Mud Pan |
Type | Plastic |
Construction | Molded Plastic |
Application | Holding Drywall, Plaster and Stucco Materials |
Use With | Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels |
Characteristics | Resists Chemicals, Won't Break When Dropped, Steel Wiping Blade |
Material | Plastic |
Description
Drywall Mud Pan, Material Plastic, Overall Depth 15 7/8 in, Overall Length 14 in, Overall Width 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5226H)
- WESTWARD Micrometer Set, Outside (4KU86)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2" x 1/2" x 2" x 4" (C41718)
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74106)
- KRAFT TOOL Mud Pan, Plastic, 12in., Molded Plastic (DW212)
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 46 (DC714L)
- KRAFT TOOL Scoop, Bucket, 6-12in., Stainless Steel (DC421)
- KRAFT TOOL Holder, Mud Pan, 12in., Durable Aluminum (DW207)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 10 (DW710)
- KRAFT TOOL Square Mud Masher, 36" Long (DW103L)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Stainless Steel (DW722)
- Kraft Tool Mud Mixers, Mashers, and Pans