Shop All Mud Mixers, Mashers, and Pans
Kraft Tool
Mud Pan, Plastic, 12in., Molded Plastic
Mfr # DW212
Zoro # G9038477
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic
- Construction Molded Plastic
- Use With Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels
- Characteristics Resists Chemicals, Won't Break When Dropped, Steel Wiping Blade
- Application Holding Drywall, Plaster and Stucco Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW212
- Zoro # G9038477
- UPC # 765139502121
- Country of Origin United States
- Category Mud Mixers, Mashers, and Pans
Dimensions
Size | 12 in |
Overall Width | 4 5/8 in |
Overall Depth | 14 in |
Overall Length | 12 in |
Details
Item | Drywall Mud Pan |
Type | Plastic |
Construction | Molded Plastic |
Use With | Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels |
Characteristics | Resists Chemicals, Won't Break When Dropped, Steel Wiping Blade |
Application | Holding Drywall, Plaster and Stucco Materials |
Material | Plastic |
Description
Drywall Mud Pan, Material Plastic, Overall Depth 14 in, Overall Length 12 in, Overall Width 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Adjustable Pliers Rack (83129)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21061156GR)
- WARNER Pole Sander, 48"Pole (218)
- HOUGEN 13/16 in. X 6 in. 12,000-Series Annular Cutter (6-12226)
- KRAFT TOOL Mud Pan, Plastic, 14in., Molded Plastic (DW214)
- KRAFT TOOL EZ-Grip Stainless Steel Mud Pan, 10 (DW720)
- KRAFT TOOL Mixing Paddle, Unomixer, 16in., Steel (DC363)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Stainless Steel (DW722)
- KRAFT TOOL Shaft Fast Mixer, 36 (DC308)
- KRAFT TOOL Square Mud Masher, 36" Long (DW103L)
- KRAFT TOOL Holder, Mud Pan, 12in., Durable Aluminum (DW207)
- Kraft Tool Mud Mixers, Mashers, and Pans