Shop All Mud Mixers, Mashers, and Pans
Kraft Tool
Mud Pan, EZ-Grip, 14in., Stainless Steel
Mfr # DW724
Zoro # G9038671
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type EZ-Grip
- Construction Stainless Steel
- Characteristics Non-Slip Textured Surface
- Use With Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels
- Application Holding Drywall, Plaster and Stucco Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW724
- Zoro # G9038671
- UPC # 765139323870
- Country of Origin United States
- Category Mud Mixers, Mashers, and Pans
Dimensions
Size | 14 in |
Overall Width | 3 in |
Overall Length | 14 1/4 in |
Overall Depth | 3 1/4 in |
Details
Item | Drywall Mud Pan |
Type | EZ-Grip |
Construction | Stainless Steel |
Characteristics | Non-Slip Textured Surface |
Use With | Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels |
Application | Holding Drywall, Plaster and Stucco Materials |
Material | Stainless Steel |
Description
The KRAFT TOOL DW724 Mud Pan is the ideal tool for holding drywall, plaster and stucco materials. It has a non-slip textured surface that provides enhanced grip and control. The mud pan has an EZ-Grip handle with a 14 in. size. Made of stainless steel, it is durable and will not rust or corrode over time. Ideal for holding drywall, plaster and stucco materials, this mud pan has a non slip textured surface that provides superior grip and control while you work. This KRAFT TOOL DW724 Mud Pan will help to make your job easier when it comes to mixing up your mud.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0616, 48-39-0619)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86128)
- CHICAGO PNEUMATIC 2-1/2" Stroke Straight Air Chipping Hammer 2150 bpm (CP9373-3H)
- GEDORE Extension, 3/8", Magnet (3090 M)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Stainless Steel (DW722)
- KRAFT TOOL Stainless Steel Round Bottom EZ-Grip, 14 (DW726)
- KRAFT TOOL Mud Pan, Plastic, 14in., Molded Plastic (DW214)
- KRAFT TOOL Mixing Paddle, Unomixer, 16in., Steel (DC363)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Rounded Corners (DW725)
- KRAFT TOOL Scoop, Bucket, 6-12in., Stainless Steel (DC421)
- SUPERIOR TILE CUTTER AND TOOLS Epoxy Mixing Paddle (DC719)
- Kraft Tool Drywall and Plastering Tools