Shop All Mud Mixers, Mashers, and Pans
Kraft Tool
Mud Pan, EZ-Grip, 12in., Stainless Steel
Mfr # DW722
Zoro # G9038662
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EZ-Grip
- Construction Stainless Steel
- Application Holding Drywall, Plaster and Stucco Materials
- Characteristics Non-Slip Textured Surface
- Use With Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW722
- Zoro # G9038662
- UPC # 765139323863
- Country of Origin United States
- Category Mud Mixers, Mashers, and Pans
Dimensions
Size | 12 in |
Overall Depth | 3 3/4 in |
Overall Width | 3 in |
Overall Length | 12 1/4 in |
Details
Item | Drywall Mud Pan |
Type | EZ-Grip |
Construction | Stainless Steel |
Application | Holding Drywall, Plaster and Stucco Materials |
Characteristics | Non-Slip Textured Surface |
Use With | Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels |
Material | Stainless Steel |
Description
Drywall Mud Pan, Material Stainless Steel, Overall Depth 3 3/4 in, Overall Length 12 1/4 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT TOTE BAG18""W/PLASTC TRAY (1535)
- BOSCH Washer, 2609110801 (2609110801)
- NILFISK Filter, 5inL x 16inW, Usewth Mfr No127/137 (8-17455)
- VERMONT GAGE Pin Gage, Minus, 0.048 In, Black (911204800)
- KRAFT TOOL Mud Pan, EZ-Grip, 14in., Stainless Steel (DW724)
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 46 (DC714L)
- KRAFT TOOL Mixing Paddle, Egg Beater, 30 in, Steel (DC716)
- KRAFT TOOL Square Mud Masher, 36" Long (DW103L)
- KRAFT TOOL Jiffler Mixer, 2, 6-1/2" Wheels (DC312)
- KRAFT TOOL Mud Pan, Plastic, 12in., Molded Plastic (DW212)
- KRAFT TOOL Unomixer, 30" x 4-3/4 (DC365)
- Kraft Tool Mud Mixers, Mashers, and Pans