Shop All Masonry Tools
Kraft Tool
Mortar Pan, Polyethylene, 30x30"
Mfr # BC492
Zoro # G6491731
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Product Type Mortar Pan
- Overall Height 6 in
- Overall Length 29 in
- Compatible with Manufacturer Model Number BC291, BC293
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BC492
- Zoro # G6491731
- UPC # 765139114928
- Country of Origin United States
- Category Masonry Tools
Dimensions
Overall Height | 6 in |
Overall Length | 29 in |
Overall Width | 29 in |
Details
Item | Mortar Pan |
Material | Polyethylene |
Product Type | Mortar Pan |
Compatible with Manufacturer Model Number | BC291, BC293 |
For Use With Mfr. Model Number | BC291, BC293 |
Compatible Manufacturer Part Number | BC291, BC293 |
Description
Mortar Pan, Product Type Mortar Pan, Material Polyethylene, Overall Height 6 in, Overall Length 29 in, Overall Width 29 in, Compatible with Grainger Part Number 58EF24, Compatible with Manufacturer Model Number BC291, BC293
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver Set, 9 Pieces, SAE, Solid, Ins (32288)
- INSIZE Electronic Depth Gage (2141-201A)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- PROTO 3/4 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J07520L)
- KRAFT TOOL Squeegee Trowel, 18 in, Rubber Blade (GG244)
- KRAFT TOOL Pool Trowel, CS, 4-3/8" Shank, 12x3-1/2" (CF436PF)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF099)
- KRAFT TOOL Pool Trowel, Round, 4 x 16 in, Blue Steel (CF279B)
- KRAFT TOOL Snap-Over Line Twigs/Trigs, 4", 14 pcs. (BL156)
- KRAFT TOOL 13 In. Medium Gray Flagg Bricklayer'S Brush (BL428)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771PF)
- Kraft Tool Concrete & Masonry Tools