Shop All Mud Mixers, Mashers, and Pans
Kraft Tool
Mixing Paddle, Unomixer, 16in., Steel
Mfr # DC363
Zoro # G9038346
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unomixer
- Size 16 in
- Construction Steel
- Use With 1/2 in Drills
- Application Mixing Materials, Especially Paint and Cement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DC363
- Zoro # G9038346
- UPC # 765139513639
- Country of Origin China
- Category Mud Mixers, Mashers, and Pans
Dimensions
Size | 16 in |
Details
Item | Mixing Paddle |
Type | Unomixer |
Construction | Steel |
Use With | 1/2 in Drills |
Application | Mixing Materials, Especially Paint and Cement |
Characteristics | Designed for Fast Mixing |
Description
Mixing Paddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R W THOMPSON 21 Pc Stubby Drill Set (21KK7)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57804)
- DYNAMIC Tools 3/8"Dr Metric 16mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008766)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 18 (DW718)
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 46 (DC714L)
- KRAFT TOOL Mud Pan, EZ-Grip, 14in., Stainless Steel (DW724)
- KRAFT TOOL Shaft Mixer w/2 Welded Wheels, 24 (DC304)
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 36 (DC714)
- KRAFT TOOL Mud Pan, Plastic, 14in., Molded Plastic (DW214)
- SUPERIOR TILE CUTTER AND TOOLS Epoxy Mixing Paddle (DC719)
- Kraft Tool Drywall and Plastering Tools